Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 55 x 75 x 8 mm., Nitrile Rubber
Mfr # 557508TC
Zoro # G6131119
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 55 mm
- Outside Dia. 75 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 557508TC
- Zoro # G6131119
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 75 mm |
Width | 8 mm |
Inside Diameter | 55 mm |
Outside Diameter | 75 mm |
Overall Width | 8 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 55 mm, Outside Diameter 75 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Check Valve, 5000 psi, 1/4 NPT (453-1/4S2-6)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 22 scfm (24241853)
- BANDO S3M-291 Timing Belt, 150-S3M-291 (150-S3M-291)
- BROWNING Split Taper Bush-600 (P1X1-3/8 KWY 3/8X3/16)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557510TCN)
- DDS Shaft Seal, 55 x 75 x 10 mm., TC, Nitrile Rubber (557510TC)
- DDS Shaft Seal, 55mm I. D., 75mm O. D., 10mm W (557510SC)
- DDS Shaft Seal, SF, 19mm ID, Nitrile Rubber (193207SF)
- DDS Shaft Seal, 45 x 65 x 7 mm., TC, Nitrile Rubber (45657TC)
- DDS Shaft Seal, 115 x 150 x 12 mm., Nitrile Rubber (11515012TC)
- DDS Shaft Seal, 20 x 28 x 7 mm., Nitrile Rubber (202807TC)
- Dds Shaft Seals & Adapters