Shop All Shaft Seals & Adapters
This Product is Discontinued
Dds
Shaft Seal, 55 x 75 x 8 mm., Fluoro Rubber (Discontinued)
Mfr # 557508TCV
Zoro # G6131100
This Product is Discontinued
Key Features
- Inside Dia. 55 mm
- Outside Dia. 75 mm
- Lip Material Fluoro Rubber
- Lip Material Application Fluoroelastomer for High Temperature Applications
- Overall Width 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 557508TCV
- Zoro # G6131100
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 75 mm |
Width | 8 mm |
Overall Width | 8 mm |
Outside Diameter | 75 mm |
Inside Diameter | 55 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Surface Speed | 999 mps |
Maximum Pressure | 10 psi |
System of Measurement | Metric |
Number of Lips | 2 |
Case Coating | None |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Seal Design | TC |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 55 mm, Outside Diameter 75 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Air Hose Reusable Splicer, 1/2" Barb (RP901500)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5 inch OD (13V500SH)
- DURA-PREMIUM TORQUE Timing Belt, MXL, 037 x 14in PL, T175 (140MXL037)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305205SF)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (16304.5TCN)
- DDS Shaft Seal, 55mm I. D., 68mm O. D., 8mm W (55688SC)
- DDS Shaft Seal, 32 x 52 x 7 mm., SC, Nitrile Rubber (32527SC)
- DDS Shaft Seal, 63.5mm I. D., 76.2mm O. D. (63.576.29.52TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (354504TC)
- Dds Shaft Seals & Adapters