Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 55 x 75 x 12 mm., TC, Nitrile Rubber
Mfr # 557512TC
Zoro # G7758661
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 55 mm
- Outside Dia. 75 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 557512TC
- Zoro # G7758661
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 75 mm |
Width | 12 mm |
Overall Width | 12 mm |
Outside Diameter | 75 mm |
Inside Diameter | 55 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 55 mm, Outside Diameter 75 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 1555801 (ET313SR-015D)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ6BG)
- COXREELS Fuel Hose Assembly 3/4"IDx35Ft, 300PSI, 5 (5097-35)
- ROTOM Rotom EC-9W115, Unit Bearing, 1/83 HP, 1550 RPM, 115V (EC-9W115)
- DDS Shaft Seal, 55 x 75 x 10 mm., TC, Nitrile Rubber (557510TC)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557510TCN)
- DDS Shaft Seal, 55mm I. D., 75mm O. D., 10mm W (557510SC)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (162807TCN)
- DDS Shaft Seal, 48 x 72 x 7 mm., TC, Nitrile Rubber (48727TC)
- DDS Shaft Seal, SC, 2.25in ID, Nitrile Rubber (57.1592.0712.7SC)
- DDS Shaft Seal, 60.32mm I. D., 79.37mm O. D. (60.3279.379.52TC)
- Dds Motor Supplies