Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 55 x 75 x 10 mm., TC, Nitrile Rubber
Mfr # 557510TC
Zoro # G7758777
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 55 mm
- Outside Dia. 75 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 557510TC
- Zoro # G7758777
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 75 mm |
Width | 10 mm |
Outside Diameter | 75 mm |
Overall Width | 10 mm |
Inside Diameter | 55 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 55 mm, Outside Diameter 75 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, ISO Double Acting (6ZC54)
- SUPCO Molded Cogged V Belt, BX95 (BX95)
- MARATHON MOTORS Jet Pump Motor, Capacitor-Start, 1/3hp (5KC37FN71X)
- ALLEN BRADLEY Ac Drive 22BD012N104 (22B-D012N104)
- DDS Shaft Seal, 55 x 75 x 12 mm., TC, Nitrile Rubber (557512TC)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557510TCN)
- DDS Shaft Seal, 55mm I. D., 75mm O. D., 10mm W (557510SC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162807TC)
- DDS Shaft Seal, 70mm I. D., 80mm O. D., 5mm W (70805VG)
- DDS Shaft Seal, SB, 60mm ID, Nitrile Rubber (607007SB)
- SKF Shaft Seal, 35 x 62 x 7 mm., HMS5, Nitrile Rubber (35X62X7 HMS5 RG)
- Dds Shaft Seals & Adapters