Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 55 x 72 x 8 mm., Fluoro Rubber
Mfr # 557208TCV
Zoro # G6131128
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 55 mm
- Outside Dia. 72 mm
- Lip Material Fluoro Rubber
- Maximum Surface Speed 999 mps
- Seal Design TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 557208TCV
- Zoro # G6131128
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 72 mm |
Width | 8 mm |
Inside Diameter | 55 mm |
Outside Diameter | 72 mm |
Overall Width | 8 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Maximum Surface Speed | 999 mps |
Seal Design | TC |
Maximum Pressure | 10 psi |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Case Coating | None |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Number of Lips | 2 |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 55 mm, Outside Diameter 72 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 0.75 x 27.5in PL, T73 (275L075)
- MILWAUKEE TOOL Hawg Wash Lubricant (16 oz. Bottle) (49-32-0081)
- FESTO Plastic Tubing PUN-H-3X0, 5-BL (PUN-H-3X0,5-BL)
- TOMPKINS Hydraulic Fitting-SteelBSPP CAP AND PLUG KIT (CAP PLUG KIT-BSPP)
- DDS Shaft Seal, TC, 0.562in ID, Nitrile Rubber (IN14.2825.46.35TC)
- DDS Shaft Seal, SC, 1.875in ID, Nitrile Rubber (IN47.6265.086.35SC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253807TC)
- DDS Shaft Seal, 80 x 110 x 12 mm., Nitrile Rubber (8011012TC)
- DDS Shaft Seal, 35 x 46 x 7 mm., TC, Nitrile Rubber (35467TC)
- DDS Shaft Seal, 130 x 160 x 13 mm., TCV, Fluoro Rubber (13016013TCV)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (304007TB)
- Dds Shaft Seals & Adapters