Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 55 x 72 x 7 mm., TC, Nitrile Rubber
Mfr # 55727TC
Zoro # G7758646
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 55 mm
- Outside Dia. 72 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 55727TC
- Zoro # G7758646
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 72 mm |
Width | 7 mm |
Inside Diameter | 55 mm |
Outside Diameter | 72 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 55 mm, Outside Diameter 72 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO ELBOW 90D FLEX 3"" (PQL-300)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1" (L1501)
- DAYTON Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (3M769)
- DIXON Agricultural Ball Coupler, 1/2", NPTF 3/4" (4AGF6)
- DDS Shaft Seal, 140 x 170 x 15 mm., TCV, Fluoro Rubber (14017015TCV)
- DDS Shaft Seal, 25 x 37 x 7 mm., SC, Nitrile Rubber (25377SC)
- DDS Shaft Seal, TC, 20mm ID, Nitrile Rubber (203205TC)
- DDS Shaft Seal, 25 x 40 x 8 mm., Nitrile Rubber (254008TC)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (143010SC)
- DDS Shaft Seal, 20 x 35 x 7 mm., TC, Nitrile Rubber (20357TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162807TC)
- Dds Motor Supplies