Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 55 x 72 x 10 mm., TC, Nitrile Rubber
Mfr # 557210TC
Zoro # G7758740
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 55 mm
- Outside Dia. 72 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 557210TC
- Zoro # G7758740
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 72 mm |
Width | 10 mm |
Inside Diameter | 55 mm |
Overall Width | 10 mm |
Outside Diameter | 72 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 55 mm, Outside Diameter 72 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-515)
- MBL V BELT 1/2"" X 33"" (4LK330A)
- INDUSTRIAL GOLD Oil Filter Element For Nk30/31/40, Ev01, Evo2, Gcu11, Rs3 Airend (OF1)
- FESTO Solenoid Coil VACS-C-C1-1 (VACS-C-C1-1)
- DDS Shaft Seal, SB, 30mm ID, Nitrile Rubber (304308SB)
- DDS Shaft Seal, SF, 1.75in ID, Nitrile Rubber (44.4563.59.52SF)
- DDS Shaft Seal, 50 x 68 x 8 mm., TC, Nitrile Rubber (50688TC)
- DDS Shaft Seal, 41.27mm I. D., 63.5mm O. D. (41.2763.512.7SB)
- DDS Shaft Seal, 100 x 125 x 12 mm., SCV, Fluoro Rubber (10012512SCV)
- DDS Shaft Seal, SA, 30mm ID, Nitrile Rubber (306210SA)
- DDS Shaft Seal, TCN, 70mm ID, Nitrile Rubber (709010TCN)
- Dds Motor Supplies