Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 55 x 68 x 8 mm., Nitrile Rubber
Mfr # 556808TC
Zoro # G6131155
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 55 mm
- Outside Dia. 68 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 556808TC
- Zoro # G6131155
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 68 mm |
Width | 8 mm |
Inside Diameter | 55 mm |
Overall Width | 8 mm |
Outside Diameter | 68 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 55 mm, Outside Diameter 68 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, LCS, Dia 20mm x 1.3mm, PK10 (CTB-20ST FK)
- MIDWEST FASTENER 5/8" x 3/4" x 3/4" x 1" Bronze Flange Bearings 4PK (65745)
- APPLETON ELECTRIC Antiseize Lubricant, Hi Temp, Conduct, 3 oz (TLC-3)
- SPEEDAIRE Cover, Tamper Resistant (5ZL32)
- DDS Shaft Seal, 60mm I. D., 80mm O. D., 7mm W (60807TC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7550.87.93SC)
- DDS Shaft Seal, 40 x 62 x 7 mm., Nitrile Rubber (406207TC)
- DDS Shaft Seal, SB, 38mm ID, Nitrile Rubber (386212SB)
- DDS Shaft Seal, TC, 50mm ID, Nitrile Rubber (506010TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (163008TC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253807TC)
- Dds Shaft Seals & Adapters