Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 55 x 12 x 12 mm., SCV, Fluoro Rubber
Mfr # 5512012SCV
Zoro # G7758941
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 55 mm
- Outside Dia. 12 mm
- Width 12 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 5512012SCV
- Zoro # G7758941
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 12 mm |
Width | 12 mm |
Outside Diameter | 12 mm |
Inside Diameter | 55 mm |
Overall Width | 12 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Case Coating | None |
Contact Type | Contact Seal |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
System of Measurement | Metric |
Seal Design | SC |
Spring Reinforcement | Yes |
Maximum Surface Speed | 999 mps |
Maximum Pressure | 10 psi |
Number of Lips | 1 |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 55 mm, Outside Diameter 12 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Button Head Coupler, 5/8, 6000 psi (5NUG1)
- PARKER Check Valve, 6.37" L x 2.38" W x 2.38" H (DC-1500-FOFO-5)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-3/16 In (QT1316)
- SKF SKF 6204Z, Single Row Ball Bearings (6204Z)
- DDS Shaft Seal, SC, 50mm ID, Nitrile Rubber (506812SC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406806SC)
- DDS Shaft Seal, 140 x 170 x 15 mm., SCV, Fluoro Rubber (14017015SCV)
- DDS Shaft Seal, TCN, 0.625in ID, Nitrile Rubber (IN15.8728.577.93TCN)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (16304.5TCN)
- DDS Shaft Seal, TCN, 22mm ID, Nitrile Rubber (224211TCN)
- J/M 2-3/4 in. Shaft Dia, 3-1/2 in. Housing Bore, 1/2 in. Nominal Width, Nitrile Lip (14781 H1L5)
- Dds Motor Supplies