Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 55 x 100 x 10 mm., Fluoro Rubber
Mfr # 5510010TCV
Zoro # G6131170
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 55 mm
- Outside Dia. 100 mm
- Lip Material Fluoro Rubber
- Contact Type Contact Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 5510010TCV
- Zoro # G6131170
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 100 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 55 mm |
Outside Diameter | 100 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Contact Type | Contact Seal |
Maximum Surface Speed | 999 mps |
Number of Lips | 2 |
System of Measurement | Metric |
Seal Design | TC |
Maximum Pressure | 10 psi |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Case Coating | None |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 55 mm, Outside Diameter 100 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6203ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6203ZZ (6203ZZ)
- TB WOODS 5/8" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP5058)
- TEMPLACO Mounting Hardware 35368 (35368)
- DAYTON Pneumatic Turbine Vibrator, Force 581 Lb (1DYP6)
- DDS Shaft Seal, 30 x 52 x 7 mm., Nitrile Rubber (305207TC)
- DDS Shaft Seal, TCN, 15mm ID, Nitrile Rubber (152506TCN)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224208TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224207SC)
- DDS Shaft Seal, 25 x 38 x 7 mm., SCV, Fluoro Rubber (25387SCV)
- DDS Shaft Seal, 40 x 50 x 5 mm., Nitrile Rubber (405005TC)
- DDS Shaft Seal, 85 x 110 x 12 mm., Fluoro Rubber (8511012TCV)
- Dds Shaft Seals & Adapters