Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 54mm I. D., 72mm O. D., 10mm W
Mfr # 547210SC
Zoro # G5910663
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 54 mm
- Outside Dia. 72 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 547210SC
- Zoro # G5910663
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 54 mm |
Outside Dia. | 72 mm |
Width | 10 mm |
Overall Width | 10 mm |
Outside Diameter | 72 mm |
Inside Diameter | 54 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 54 mm, Outside Diameter 72 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Hydraulic Cylinder, 5" Bore Dia. (502422TCU4)
- RULAND Coupling, Two Piece, Bore Dia 3/8 In (SPX-6-6-SS)
- CONTINENTAL CONTITECH 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-25-11)
- PIX Poly Rib J Belt, 27 in. EL-4 Rib (270J4)
- DDS Shaft Seal, 55 x 75 x 8 mm., Nitrile Rubber (557508TC)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (163607SC)
- DDS Shaft Seal, SC, 55mm ID, Nitrile Rubber (558010SC)
- DDS Shaft Seal, TC, 23mm ID, Nitrile Rubber (234206TC)
- DDS Shaft Seal, 55 x 72 x 8 mm., Nitrile Rubber (557208TC)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (449210TC)
- Dds Shaft Seals & Adapters