Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 53.97mm I. D., 88.9mm O. D.
Mfr # 53.9788.912.7SC
Zoro # G5915283
product price: $12.05
/ea
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 53.97 mm
- Outside Dia. 88.9 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 53.9788.912.7SC
- Zoro # G5915283
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 53.97 mm |
Outside Dia. | 88.9 mm |
Width | 12.7 mm |
Outside Diameter | 3.5 in |
Inside Diameter | 2.125 in |
Overall Width | 0.5 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 2.125 in, Outside Diameter 3.5 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 65mm, Industry 6013-JEM (6013 JEM)
- JUN-AIR Rocking Piston Compressor System, 5.5 cfm (1203310)
- MAIN FILTER Hydraulic Filter, replaces PALL HC8200FKN16H, Pressure Line, 5 micron, Outside-In (MF0059106)
- D&D 73" Outside Length, 3/8" Top Width, 1 Ribs (3VX730)
- DDS Shaft Seal, 62 x 85 x 12 mm., TC, Nitrile Rubber (628512TC)
- DDS Shaft Seal, 50 x 85 x 10 mm., Nitrile Rubber (508510TC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7541.276.35SC)
- DDS Shaft Seal, 80 x 95 x 8 mm., Nitrile Rubber (809508SC)
- DDS Shaft Seal, 85mm I. D., 130mm O. D., 10mm W (8513010SC)
- DDS Shaft Seal, SC, 12mm ID, Nitrile Rubber (12244.5SC)
- Dds Shaft Seals & Adapters