Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 53.97mm I. D., 82.55mm O. D.
Mfr # 53.9782.559.52TC
Zoro # G5938401
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 53.97 mm
- Outside Dia. 82.55 mm
- Width 9.52 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 53.9782.559.52TC
- Zoro # G5938401
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 53.97 mm |
Outside Dia. | 82.55 mm |
Width | 9.52 mm |
Overall Width | 0.375 in |
Inside Diameter | 2.125 in |
Outside Diameter | 3.25 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 2.125 in, Outside Diameter 3.25 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 1 Micron, 43 SCFM, PK10 (10T10-025 x 10)
- TRITAN Needle Brg, Drawn Cup, Bore 0.472 In. (HK1212)
- TRITAN Cottered Chain, Series Series 60, 10 ft. (60-1C X 10FT)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 167" (C167)
- DDS Shaft Seal, 100 x 125 x 12 mm., TCV, Fluoro Rubber (10012512TCV)
- DDS Shaft Seal, 20 x 42 x 7 mm., Nitrile Rubber (204207TC)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (182804SC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224810SC)
- DDS Shaft Seal, 60 x 85 x 8 mm., Fluoro Rubber (608508TCV)
- DDS Shaft Seal, 130mm I. D., 170mm O. D. (13017015SA)
- DDS Shaft Seal, SB, 14mm ID, Nitrile Rubber (142407SB)
- Dds Motor Supplies