Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 52.38mm I. D., 73.02mm O. D.
Mfr # 52.3873.029.52SC
Zoro # G5909659
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 52.38 mm
- Outside Dia. 73.02 mm
- Width 9.52 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 52.3873.029.52SC
- Zoro # G5909659
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 52.38 mm |
Outside Dia. | 73.02 mm |
Width | 9.52 mm |
Inside Diameter | 2.063 in |
Overall Width | 0.375 in |
Outside Diameter | 2.875 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 2.063 in, Outside Diameter 2.875 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 84660, Pressure Line, 74 micron, Outside-In (MF0575919)
- PIX V-Belt, Cogged 3/8 X 132 (3VX1320)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-10-11)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-6-6)
- DDS Shaft Seal, 41.27mm I. D., 63.5mm O. D. (41.2763.512.7SB)
- DDS Shaft Seal, 130mm I. D., 160mm O. D. (13016014TC)
- DDS Shaft Seal, 30 x 38 x 4 mm., Nitrile Rubber (303804VG)
- DDS Shaft Seal, 76.2mm I. D., 114.3mm O. D. (76.2114.312.7SC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.86.35TC)
- DDS Shaft Seal, 25 x 47 x 7 mm., Nitrile Rubber (254707TC)
- DDS Shaft Seal, 80 x 95 x 5 mm., VC, Nitrile Rubber (80955VC)
- Dds Shaft Seals & Adapters