Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 52 x 72 x 8 mm., Nitrile Rubber
Mfr # 527208TC
Zoro # G6131216
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 52 mm
- Outside Dia. 72 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 527208TC
- Zoro # G6131216
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 52 mm |
Outside Dia. | 72 mm |
Width | 8 mm |
Inside Diameter | 52 mm |
Outside Diameter | 72 mm |
Overall Width | 8 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 52 mm, Outside Diameter 72 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Z1438MMIP 1/4" x 3/8" Male to Male Industrial Plug (Z1438MMIP)
- VIBCO Pneumatic Vibrator, 3200 vpm (44-3)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 7.15" OD (684B)
- CONTINENTAL CONTITECH B46 Wrapped V-Belt, 49" Outside Length, 21/32" Top Width, 1 Ribs (B46)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.459.52TC)
- DDS Shaft Seal, TF, 16mm ID, Nitrile Rubber (163007TF)
- DDS Shaft Seal, 20 x 52 x 9 mm., TC, Nitrile Rubber (20529TC)
- DDS Shaft Seal, 35 x 46 x 7 mm., TC, Nitrile Rubber (35467TC)
- DDS Shaft Seal, 70mm I. D., 95mm O. D., 13mm W (709513SC)
- DDS Shaft Seal, VG, 6mm ID, Nitrile Rubber (061203VG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (32X50X8 CRW1 R)
- Dds Motor Supplies