Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 52 x 62 x 7 mm., Nitrile Rubber
Mfr # 526207TC
Zoro # G6131231
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 52 mm
- Outside Dia. 62 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 526207TC
- Zoro # G6131231
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 52 mm |
Outside Dia. | 62 mm |
Width | 7 mm |
Outside Diameter | 62 mm |
Inside Diameter | 52 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 52 mm, Outside Diameter 62 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 5.30" OD (3V532)
- GLOBAL GSC-250-B Set Screw Collar (GSC-250-B)
- DODGE 1610 X 1 1/2-KW Taper Lock Bushing (1610 1-1/2 KWY 3/8 X 3/16)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z012)
- DDS Shaft Seal, TCV, 22mm ID, Fluoro Rubber (224207TCV)
- DDS Shaft Seal, TC, 26mm ID, Nitrile Rubber (264208TC)
- DDS Shaft Seal, 20 x 26 x 4 mm., Fluoro Rubber (202604VCV)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76TC)
- DDS Shaft Seal, SB, 16mm ID, Nitrile Rubber (163207SB)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.441.276.35TC)
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 1 in ID x 1-1/4 in OD x 1/8 in W, Nitrile Lip (9815)
- Dds Motor Supplies