Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 52 x 100 x 10 mm., Nitrile Rubber
Mfr # 5210010TC
Zoro # G6131240
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 52 mm
- Outside Dia. 100 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 5210010TC
- Zoro # G6131240
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 52 mm |
Outside Dia. | 100 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 52 mm |
Outside Diameter | 100 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 52 mm, Outside Diameter 100 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 39" (B39)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK461)
- WEG Flange Kit, 180 Frame, O. D. 13.78 In. (FLF-IM180)
- MTK Tapered Roller Bearing, 40mm Bore, 80mm (32208 A)
- DDS Shaft Seal, 30 x 55 x 7 mm., TC, Nitrile Rubber (30557TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7553.979.52TC)
- DDS Shaft Seal, TC, 0.5in ID, Nitrile Rubber (IN12.725.46.35TC)
- DDS Shaft Seal, 28 x 47 x 7 mm., SCV, Fluoro Rubber (28477SCV)
- DDS Shaft Seal, TC, 19mm ID, Nitrile Rubber (193808TC)
- DDS Shaft Seal, SB, 16mm ID, Nitrile Rubber (163006SB)
- Dds Motor Supplies