Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50mm I. D., 90mm O. D., 13mm W
Mfr # 509013SC
Zoro # G5937211
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 50 mm
- Outside Dia. 90 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Lip Material Application Nitrile Rubber for General Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 509013SC
- Zoro # G5937211
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 90 mm |
Width | 13 mm |
Overall Width | 13 mm |
Outside Diameter | 90 mm |
Inside Diameter | 50 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 50 mm, Outside Diameter 90 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Fuel Solenoid, 120V (44-0101)
- SKF SKF-6308, Single Row Ball Brgs, 6308 (6308)
- SKF Bearing, Bore 30mm, Industry 6006-2ZJEM (6006 2Z JEM)
- BAILEY HYDRAULICS Riveted Roller Chain Box 60H-10 - Standard: 60 Chain Size, 10 Ft, 131556 (131556)
- DDS Shaft Seal, 50 x 90 x 8 mm., TC, Nitrile Rubber (50908TC)
- DDS Shaft Seal, 50 x 90 x 10 mm., Nitrile Rubber (509010TC)
- DDS Shaft Seal, 40 x 60 x 10 mm., SCV, Fluoro Rubber (406010SCV)
- DDS Shaft Seal, TCV, 20mm ID, Fluoro Rubber (204210TCV)
- DDS Shaft Seal, VG, 4mm ID, Nitrile Rubber (040802VG)
- DDS Shaft Seal, 45 x 70 x 10 mm., TC, Nitrile Rubber (457010TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405206SC)
- Dds Motor Supplies