Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50mm I. D., 75mm O. D., 10mm W
Mfr # 507510SC
Zoro # G5912160
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 50 mm
- Outside Dia. 75 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Contact Type Contact Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 507510SC
- Zoro # G5912160
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 75 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 50 mm |
Outside Diameter | 75 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 50 mm, Outside Diameter 75 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3326-0218)
- ZEP Multipurpose Lubricant, Jug, 1 gal., PK4 (374524)
- THOMSON Ball Bushing, Bore Dia 0.625 In (A101824)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, ST Series (BST-8M)
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (283805TC)
- DDS Shaft Seal, 60 x 90 x 8 mm., Nitrile Rubber (609008TC)
- DDS Shaft Seal, 7 x 14 x 4 mm., Nitrile Rubber (071404TC)
- DDS Shaft Seal, 50 x 62 x 7 mm., Nitrile Rubber (506207TC)
- DDS Shaft Seal, TCV, 62mm ID, Fluoro Rubber (628010TCV)
- DDS Shaft Seal, 50 x 80 x 10 mm., TCV, Fluoro Rubber (508010TCV)
- PAI Seal, Oil, Id 2.687 Od 3.756 W 0.500 Type 7 (BOS-7697)
- Dds Shaft Seals & Adapters