Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50mm I. D., 72mm O. D., 8mm W
Mfr # 50728TB
Zoro # G5924298
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 72 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 50728TB
- Zoro # G5924298
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 72 mm |
Width | 8 mm |
Overall Width | 8 mm |
Inside Diameter | 50 mm |
Outside Diameter | 72 mm |
Description
Rotary Shaft Seal, Design Code TB, Inside Diameter 50 mm, Outside Diameter 72 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS CRC-012 Set Screw Collar (CRC-012)
- SKF SKF 6206NR C3, Single Row Ball Bearings (6206NR C3)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02003, Return Line, 10 micron, Outside-In (MF0063211)
- DAYTON Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (4M207)
- DDS Shaft Seal, 45 x 60 x 10 mm., TCV, Fluoro Rubber (456010TCV)
- DDS Shaft Seal, 30 x 42 x 6 mm., TCV, Fluoro Rubber (30426TCV)
- DDS Shaft Seal, TCNV, 45mm ID, Fluoro Rubber (456507TCNV)
- DDS Shaft Seal, 35 x 52 x 6 mm., TC, Nitrile Rubber (35526TC)
- DDS Shaft Seal, 80 x 95 x 8 mm., Nitrile Rubber (809508SC)
- DDS Shaft Seal, 82.55mm I. D., 114.3mm O. D. (82.55114.312.7SC)
- DDS Shaft Seal, 80 x 105 x 10 mm., TC, Nitrile Rubber (8010510TC)
- Dds Shaft Seals & Adapters