Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50mm I. D., 72mm O. D., 10mm W
Mfr # 507210SCV
Zoro # G5939040
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 72 mm
- Width 10 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 507210SCV
- Zoro # G5939040
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 72 mm |
Width | 10 mm |
Outside Diameter | 72 mm |
Overall Width | 10 mm |
Inside Diameter | 50 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
System of Measurement | Metric |
Seal Design | SC |
Number of Lips | 1 |
Spring Reinforcement | Yes |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Contact Type | Contact Seal |
Maximum Surface Speed | 999 mps |
Case Coating | None |
Maximum Pressure | 10 psi |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 50 mm, Outside Diameter 72 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPA, 13 x 1682mm LP (SPA1682)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04248, Pressure Line, 10 micron (ZX-G04248)
- DAYTON 5VX780 Cogged V-Belt, 78" Outside Length, 5/8" Top Width, 1 Ribs (2L432)
- DDS Shaft Seal, TC, 60mm ID, Nitrile Rubber (607509TC)
- DDS Shaft Seal, TCN, 18mm ID, Nitrile Rubber (183006TCN)
- DDS Shaft Seal, 48 x 62 x 8 mm., Nitrile Rubber (486208TC)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (254010TCV)
- DDS Shaft Seal, 25 x 40 x 5 mm., TC, Nitrile Rubber (25405TC)
- DDS Shaft Seal, 4 x 8 x 2 mm., Nitrile Rubber (040802VC)
- DDS Shaft Seal, SF, 24mm ID, Nitrile Rubber (244707SF)
- Dds Shaft Seals & Adapters