Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50mm I. D., 65mm O. D., 8mm W
Mfr # 50658TB
Zoro # G5930701
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 65 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 50658TB
- Zoro # G5930701
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 65 mm |
Width | 8 mm |
Outside Diameter | 65 mm |
Inside Diameter | 50 mm |
Overall Width | 8 mm |
Description
Rotary Shaft Seal, Design Code TB, Inside Diameter 50 mm, Outside Diameter 65 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 8 in Stroke, NFPA Double Acting (5VLE2)
- CHIEF Hydraulic Motor, 32.94 CID, 140 RPM (BMER-1-540-MP-G2-S)
- RENEWABLE LUBRICANTS Bar & Chain Lube, 15W-50, Bio-Pro(TM), 1 Qt (80611)
- DAYTON 5V1500 V-Belt, 150" Outside Length, 5/8" Top Width, 1 Ribs (13V754)
- DDS Shaft Seal, 140 x 170 x 15 mm., TCV, Fluoro Rubber (14017015TCV)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224810SC)
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091603VG)
- DDS Shaft Seal, 40 x 80 x 7 mm., TC, Nitrile Rubber (40807TC)
- DDS Shaft Seal, 35 x 72 x 10 mm., TCV, Fluoro Rubber (357210TCV)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253708TC)
- DDS Shaft Seal, SC, 1in ID, Nitrile Rubber (IN25.438.16.35SC)
- Dds Shaft Seals & Adapters