Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50mm I. D., 62mm O. D., 7mm W
Mfr # 50627SB
Zoro # G5934439
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 62 mm
- Lip Material Nitrile Rubber
- Design Code SB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 50627SB
- Zoro # G5934439
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 62 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 50 mm |
Outside Diameter | 62 mm |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 50 mm, Outside Diameter 62 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN71802-16-M10-C Angled Ball Joint (10NXF4/A)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 15.75 in OD (1541B)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3099)
- MAIN FILTER Hydraulic Filter, replaces PARKER 931413, Pressure Line, 25 micron, Outside-In (MF0058774)
- DDS Shaft Seal, 50 x 80 x 10 mm., TC, Nitrile Rubber (508010TC)
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091302VG)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253807TC)
- DDS Shaft Seal, 9 x 15 x 3 mm., Nitrile Rubber (091503VC)
- DDS Shaft Seal, TF, 32mm ID, Nitrile Rubber (324207TF)
- DDS Shaft Seal, 35 x 52 x 6 mm., TC, Nitrile Rubber (35526TC)
- DDS Shaft Seal, 85 x 105 x 10 mm., TC, Nitrile Rubber (8510510TC)
- Dds Shaft Seals & Adapters