Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50.86mm I. D., 63.5mm O. D.
Mfr # 50.863.56.35TC
Zoro # G5924060
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 50.86 mm
- Outside Dia. 63.5 mm
- Width 6.35 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 50.863.56.35TC
- Zoro # G5924060
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50.86 mm |
Outside Dia. | 63.5 mm |
Width | 6.35 mm |
Overall Width | 0.25 in |
Inside Diameter | 2.002 in |
Outside Diameter | 2.5 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 2.002 in, Outside Diameter 2.5 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Gas Air Compressor, 9.0 HP, 17.5 CFM Max (AS2-PH08-08G)
- ARO Pilot Air Valve, 3 Way, 2 Pos, 3/8 NPT (M253PS)
- WEG Power Factor Correction Capacitor, 25.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD250V53E4-F)
- TRITAN Tapered Roller Bearing Set, 2-in. Bore Dia., 3.3465-in. Outside Dia., 0.6875-in. Width (18790/20)
- DDS Shaft Seal, 48 x 72 x 12 mm., TC, Nitrile Rubber (487212TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7547.6211.11TC)
- DDS Shaft Seal, 35 x 50 x 7 mm., Nitrile Rubber (355007TC)
- DDS Shaft Seal, 95 x 120 x 13 mm., TC, Nitrile Rubber (9512013TC)
- DDS Shaft Seal, 8 x 25 x 5 mm., TC, Nitrile Rubber (8258TC)
- DDS Shaft Seal, 55 x 80 x 10 mm., TC, Nitrile Rubber (558010TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4568.2612.7SC)
- Dds Shaft Seals & Adapters