Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50 x 90 x 8 mm., TC, Nitrile Rubber
Mfr # 509008TC
Zoro # G7758497
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 90 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 509008TC
- Zoro # G7758497
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 90 mm |
Width | 8 mm |
Outside Diameter | 90 mm |
Inside Diameter | 50 mm |
Overall Width | 8 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 50 mm, Outside Diameter 90 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter/Regulator, 120 cfm, 250psi (4ZK88)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth (60B14F-1B)
- OETIKER Hose Clamp, SS, Nom.Size. 3/8 In., PK100 (15100023-100)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size (FEM-501-10FO)
- DDS Shaft Seal, 50mm I. D., 90mm O. D., 13mm W (509013SC)
- DDS Shaft Seal, 40 x 80 x 8 mm., Nitrile Rubber (408008TC)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (182804SC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (163509TC)
- DDS Shaft Seal, TC, 52mm ID, Nitrile Rubber (527515TC)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (253807SB)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (203007TCNV)
- Dds Shaft Seals & Adapters