Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50 x 90 x 10 mm., Nitrile Rubber
Mfr # 509010TC
Zoro # G6131268
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 90 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 509010TC
- Zoro # G6131268
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 90 mm |
Width | 10 mm |
Outside Diameter | 90 mm |
Overall Width | 10 mm |
Inside Diameter | 50 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 50 mm, Outside Diameter 90 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK4078)
- LOVEJOY Coupling, Double Beam, Bore 5/8x5/8 In (ADB6 5/8x5/8)
- GATES Truflex V-Belts, 5L840 (5L840)
- EAGLE BELTING Round Belt, Solid, 1/4 In, Polyurethane (4940058)
- DDS Shaft Seal, SB, 60mm ID, Nitrile Rubber (608508SB)
- DDS Shaft Seal, TCV, 40mm ID, Fluoro Rubber (408007TCV)
- DDS Shaft Seal, 28 x 38 x 7 mm., Nitrile Rubber (283807TC)
- DDS Shaft Seal, 50 x 100 x 10 mm., Fluoro Rubber (5010010TCV)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (305507TB)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283805SC)
- DDS Shaft Seal, 35 x 80 x 10 mm., Fluoro Rubber (358010TCV)
- Dds Motor Supplies