Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50 x 85 x 10 mm., Nitrile Rubber
Mfr # 508510TC
Zoro # G6131286
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 85 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 508510TC
- Zoro # G6131286
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 85 mm |
Width | 10 mm |
Outside Diameter | 85 mm |
Overall Width | 10 mm |
Inside Diameter | 50 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 50 mm, Outside Diameter 85 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ (2403-04-04)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- BUYERS PRODUCTS Direct Mount Hydraulic Pump With CounterClockwise Rotation 1-1/2 Inch Dia. Gear (CH102115CCW)
- DAYTON 4L400 V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (4L400)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7544.459.52TC)
- DDS Shaft Seal, 25 x 35 x 4 mm., VC, Nitrile Rubber (25354VC)
- DDS Shaft Seal, 34 x 52 x 8 mm., TC, Nitrile Rubber (34528TC)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (305507TB)
- DDS Shaft Seal, SC, 90mm ID, Nitrile Rubber (9012010SC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162707TC)
- DDS Shaft Seal, 6 x 10 x 2 mm., Nitrile Rubber (061002VC)
- Dds Shaft Seals & Adapters