Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50 x 85 x 10 mm., Fluoro Rubber
Mfr # 508510TCV
Zoro # G6131277
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 85 mm
- Width 10 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 508510TCV
- Zoro # G6131277
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 85 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 50 mm |
Outside Diameter | 85 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Maximum Surface Speed | 999 mps |
Contact Type | Contact Seal |
Case Coating | None |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Spring Reinforcement | Yes |
Number of Lips | 2 |
System of Measurement | Metric |
Maximum Pressure | 10 psi |
Seal Design | TC |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 50 mm, Outside Diameter 85 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADVUL-25-40-P-A (ADVUL-25-40-P-A)
- SKF SKF-6308Z C3, Single Row Ball Brgs, 6308Z C3 (6308Z C3)
- TOMPKINS Hydraulic Fitting-Flange24FL C62 SHIPPING PLATE (SPX-24)
- GAST 2567-V1 Rotary Vane Pump Sep Drive (2567-V1)
- DDS Shaft Seal, 20 x 52 x 9 mm., TC, Nitrile Rubber (20529TC)
- DDS Shaft Seal, VG, 15mm ID, Nitrile Rubber (152203VG)
- DDS Shaft Seal, TC, 49mm ID, Nitrile Rubber (496807TC)
- DDS Shaft Seal, 140 x 170 x 12 mm., Nitrile Rubber (14017012TC)
- DDS Shaft Seal, 10 x 16 x 4 mm., Nitrile Rubber (101604SC)
- DDS Shaft Seal, 25 x 52 x 7 mm., Nitrile Rubber (255207TC)
- DDS Shaft Seal, TCN, 35mm ID, Nitrile Rubber (354706TCN)
- Dds Motor Supplies