Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50 x 80 x 10 mm., TCV, Fluoro Rubber
Mfr # 508010TCV
Zoro # G7758479
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 80 mm
- Lip Material Fluoro Rubber
- Contact Type Contact Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 508010TCV
- Zoro # G7758479
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 80 mm |
Width | 10 mm |
Inside Diameter | 50 mm |
Outside Diameter | 80 mm |
Overall Width | 10 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Contact Type | Contact Seal |
Case Coating | None |
Maximum Surface Speed | 999 mps |
Seal Design | TC |
Number of Lips | 2 |
Maximum Pressure | 10 psi |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 50 mm, Outside Diameter 80 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Clamping Plate EV-20/75-DP (EV-20/75-DP)
- DIXON FSeries Manual Coupler 1/4", Hose, 3/8", BR (2FS3-B)
- EAGLE Suction Hose, Bulk 1.5"x100ft. (007-0249-0070I)
- FREEMAN Z1438ABP 1/4" x 3/8" Automotive Barbed Plug (Z1438ABP)
- DDS Shaft Seal, TCV, 130mm ID, Fluoro Rubber (13017012TCV)
- DDS Shaft Seal, SC, 32mm ID, Nitrile Rubber (325510SC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7542.867.93TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406208SC)
- DDS Shaft Seal, 32 x 45 x 4 mm., VC, Nitrile Rubber (32454VC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (163008TC)
- HARWAL SEALS Rubber Covered Steel Nitrile Shaft Seal (356207ADL)
- Dds Motor Supplies