Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50 x 80 x 10 mm., TC, Nitrile Rubber
Mfr # 508010TC
Zoro # G7758488
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 80 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 508010TC
- Zoro # G7758488
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 80 mm |
Width | 10 mm |
Inside Diameter | 50 mm |
Outside Diameter | 80 mm |
Overall Width | 10 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 50 mm, Outside Diameter 80 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1537mm (SPZ1537)
- WEG 3-Phase General Purpose Motor, 3 HP, 213T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00312ET3E213T-W22)
- SKF Needle Brgs, #NA4904 (NA4904)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 25mm Bore (UCPA205-25MMA)
- DDS Shaft Seal, 50mm I. D., 80mm O. D., 8mm W (50808TC)
- DDS Shaft Seal, 50 x 80 x 8 mm., Nitrile Rubber (508008TC)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (162807TCN)
- DDS Shaft Seal, TCN, 70mm ID, Nitrile Rubber (7010010TCN)
- DDS Shaft Seal, 12 x 20 x 5 mm., SCV, Fluoro Rubber (12205SCV)
- DDS Shaft Seal, 35 x 46 x 7 mm., TC, Nitrile Rubber (35467TC)
- DDS Shaft Seal, 105mm I. D., 130mm O. D. (10513013TC)
- Dds Shaft Seals & Adapters