Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50 x 75 x 12 mm., SCV, Fluoro Rubber
Mfr # 507512SCV
Zoro # G7758129
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 75 mm
- Lip Material Fluoro Rubber
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 507512SCV
- Zoro # G7758129
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 75 mm |
Width | 12 mm |
Overall Width | 12 mm |
Inside Diameter | 50 mm |
Outside Diameter | 75 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
System of Measurement | Metric |
Case Coating | None |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Contact Type | Contact Seal |
Seal Design | SC |
Number of Lips | 1 |
Maximum Surface Speed | 999 mps |
Maximum Pressure | 10 psi |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 50 mm, Outside Diameter 75 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 126, 3/4in Bore, Open (B-126)
- PARKER Hydraulic Valve, Relief, 100-3045psi (R4V065B310A1)
- FESTO Standards-Based Cylinder DSNU-20-250-PPV-A (DSNU-20-250-PPV-A)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 1.86"ID, PK10 (HC-T-PA66-N)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (408012TC)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5744.457.93TC)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (354507TF)
- DDS Shaft Seal, 88.9mm I. D., 104.77mm O. D. (88.9104.779.52SC)
- DDS Shaft Seal, 34 x 52 x 8 mm., TC, Nitrile Rubber (34528TC)
- DDS Shaft Seal, 35 x 52 x 6 mm., TC, Nitrile Rubber (35526TC)
- DDS Shaft Seal, 15 x 21 x 3 mm., Nitrile Rubber (152103VC)
- Dds Motor Supplies