Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50 x 72 x 8 mm., Nitrile Rubber
Mfr # 507208TC
Zoro # G6131365
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 72 mm
- Lip Material Nitrile Rubber
- Design Code TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 507208TC
- Zoro # G6131365
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 72 mm |
Width | 8 mm |
Overall Width | 8 mm |
Outside Diameter | 72 mm |
Inside Diameter | 50 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 50 mm, Outside Diameter 72 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 80X105X13-R2LS32-S (80X105X13-R2LS32-S)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 208VAC, 0-25 psi (V11HCA-100)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.25 inch OD (2AK54H)
- TRITAN Radial Ball Bearing, PS, 35mm, 6207ZZ (6207 ZZ/C3 PRX)
- DDS Shaft Seal, 50 x 72 x 10 mm., Nitrile Rubber (507210TC)
- DDS Shaft Seal, TC, 165mm ID, Nitrile Rubber (16519513TC)
- DDS Shaft Seal, 80 x 95 x 8 mm., Nitrile Rubber (809508SC)
- DDS Shaft Seal, 35 x 52 x 8 mm., TC, Nitrile Rubber (35528TC)
- DDS Shaft Seal, 45 x 72 x 8 mm., Nitrile Rubber (457208TC)
- DDS Shaft Seal, 20 x 32 x 8 mm., TC, Nitrile Rubber (20328TC)
- DDS Shaft Seal, 110 x 150 x 12 mm., TCV, Fluoro Rubber (11015012TCV)
- Dds Motor Supplies