Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50 x 72 x 12 mm., TC, Nitrile Rubber
Mfr # 507212TC
Zoro # G7758095
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 72 mm
- Width 12 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 507212TC
- Zoro # G7758095
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 72 mm |
Width | 12 mm |
Outside Diameter | 72 mm |
Inside Diameter | 50 mm |
Overall Width | 12 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 50 mm, Outside Diameter 72 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Silencer UC-QS-8H (UC-QS-8H)
- ALFA LAVAL Centrifugal Separator 6.1 GPM, 460V (30"x25"x35") (MAB 103)
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/4-18 (4412-4-4S)
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-10-41)
- DDS Shaft Seal, 120mm I. D., 150mm O. D. (12015012SA)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7550.812.7TC)
- DDS Shaft Seal, 20 x 35 x 7 mm., TC, Nitrile Rubber (20357TC)
- DDS Shaft Seal, 40 x 55 x 10 mm., TC, Nitrile Rubber (405510TC)
- DDS Shaft Seal, 45 x 65 x 7 mm., TC, Nitrile Rubber (45657TC)
- DDS Shaft Seal, 20 x 26 x 4 mm., Fluoro Rubber (202604VCV)
- DDS Shaft Seal, 60 x 80 x 8 mm., Nitrile Rubber (608008TC)
- Dds Shaft Seals & Adapters