Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50 x 72 x 12 mm., SCV, Fluoro Rubber
Mfr # 507212SCV
Zoro # G7758031
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 72 mm
- Width 12 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 507212SCV
- Zoro # G7758031
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 72 mm |
Width | 12 mm |
Overall Width | 12 mm |
Outside Diameter | 72 mm |
Inside Diameter | 50 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Maximum Pressure | 10 psi |
Number of Lips | 1 |
Seal Design | SC |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Surface Speed | 999 mps |
System of Measurement | Metric |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 50 mm, Outside Diameter 72 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 7,523.0 in-lb Max. Torque, 31 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK773.1-100LP/4, 57.64)
- IGUS Polymer Ball Bearing, 6 mm, Stainless (B626B1E)
- BOSTON GEAR Coupling, Poly Insert (XFCA20)
- BRENNAN INDUSTRIES 32MJ-24Flange Straight Code 61 (1700-32-24)
- DDS Shaft Seal, 95mm I. D., 125mm O. D., 13mm W (9512513TC)
- DDS Shaft Seal, 28 x 45 x 7 mm., SCV, Fluoro Rubber (28457SCV)
- DDS Shaft Seal, 50 x 80 x 10 mm., TC, Nitrile Rubber (508010TC)
- DDS Shaft Seal, 40 x 72 x 7 mm., TC, Nitrile Rubber (40727TC)
- DDS Shaft Seal, 40mm I. D., 62mm O. D., 7mm W (40627SB)
- DDS Shaft Seal, 140 x 170 x 15 mm., SCV, Fluoro Rubber (14017015SCV)
- DDS Shaft Seal, 30 x 52 x 7 mm., Nitrile Rubber (305207TC)
- Dds Shaft Seals & Adapters