Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50 x 72 x 10 mm., Nitrile Rubber
Mfr # 507210TC
Zoro # G6131347
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 72 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 507210TC
- Zoro # G6131347
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 72 mm |
Width | 10 mm |
Inside Diameter | 50 mm |
Overall Width | 10 mm |
Outside Diameter | 72 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 50 mm, Outside Diameter 72 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 230VAC, Altivar (ATV12H018M2)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 32A, 3 Phase (ATS22D32S6U)
- DAYTON Motor Start Capacitor, 460-552 MFD, Round (2MDU2)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBY)
- DDS Shaft Seal, 38 x 58 x 10 mm., TC, Nitrile Rubber (385810TC)
- DDS Shaft Seal, TB, 1.062in ID, Nitrile Rubber (IN26.9842.867.93TB)
- DDS Shaft Seal, TCV, 20mm ID, Fluoro Rubber (204210TCV)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4561.917.93SC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223808SC)
- DDS Shaft Seal, 60mm I. D., 110mm O. D., 12mm W (6011012SC)
- DDS Shaft Seal, 15 x 30 x 7 mm., TC, Nitrile Rubber (15307TC)
- Dds Shaft Seals & Adapters