Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50 x 68 x 8 mm., TC, Nitrile Rubber
Mfr # 50688TC
Zoro # G7758451
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 50 mm
- Outside Dia. 68 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Minimum Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 50688TC
- Zoro # G7758451
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 68 mm |
Width | 8 mm |
Inside Diameter | 50 mm |
Outside Diameter | 68 mm |
Overall Width | 8 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 50 mm, Outside Diameter 68 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Mi Series 500, Radial Needle Roller Bearing, #MI8 (MI8)
- FASCO HVAC Motor, OAO, 1/20 HP, 1550 rpm, 115V (D472)
- WESTWARD Grease Fitting, 45 Deg., Stl, 53/64" L, PK10 (52NZ54)
- PNEU-THANE 1/4" X 10' Turquoise Polyurethane Hose 250 Psi (5090-04X10)
- DDS Shaft Seal, SA, 50mm ID, Nitrile Rubber (506812SA)
- DDS Shaft Seal, 50 x 68 x 9 mm., TC, Nitrile Rubber (50689TC)
- DDS Shaft Seal, 50 x 68 x 10 mm., TC, Nitrile Rubber (506810TC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7550.87.93SC)
- DDS Shaft Seal, 50 x 85 x 10 mm., Nitrile Rubber (508510TC)
- DDS Shaft Seal, TCN, 22mm ID, Nitrile Rubber (224211TCN)
- DDS Shaft Seal, 25 x 47 x 7 mm., SCV, Fluoro Rubber (25477SCV)
- Dds Motor Supplies