Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50 x 65 x 7 mm., Nitrile Rubber
Mfr # 506507TC
Zoro # G6131399
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 65 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 506507TC
- Zoro # G6131399
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 65 mm |
Width | 7 mm |
Outside Diameter | 65 mm |
Inside Diameter | 50 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 50 mm, Outside Diameter 65 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Lockwasher, inch, For Use with AN15, N15 Locknut (W15)
- TOMPKINS Hydraulic Fitting-Steel24MOR-20FP (6405-24-20)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.55 in OD (523B)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS 229AS10029A, Pressure Line, 3 micron (ZX-229AS10029A)
- DDS Shaft Seal, 32 x 48 x 8 mm., Nitrile Rubber (324808TC)
- DDS Shaft Seal, VG, 16mm ID, Nitrile Rubber (162003VG)
- DDS Shaft Seal, TCN, 17mm ID, Nitrile Rubber (172806TCN)
- DDS Shaft Seal, 28 x 45 x 7 mm., SCV, Fluoro Rubber (28457SCV)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304506SC)
- DDS Shaft Seal, 32 x 52 x 8 mm., TC, Nitrile Rubber (32528TC)
- Dds Motor Supplies