Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50 x 65 x 10 mm., TC, Nitrile Rubber
Mfr # 506510TC
Zoro # G7758311
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 65 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 506510TC
- Zoro # G7758311
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 65 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 50 mm |
Outside Diameter | 65 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 50 mm, Outside Diameter 65 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL MR Series 500, Machined Race Needle Bearing (MR36N)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B25)
- MORRILL Unit Bearing Motor, 1/4 In. L, CCWLE, ECM (5R022)
- ZORO SELECT 1-1/2" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU3)
- DDS Shaft Seal, SC, 8mm ID, Nitrile Rubber (081906SC)
- DDS Shaft Seal, 65 x 90 x 7 mm., Nitrile Rubber (659007TC)
- DDS Shaft Seal, 22 x 32 x 7 mm., Nitrile Rubber (223207TC)
- DDS Shaft Seal, 30 x 52 x 7 mm., Nitrile Rubber (305207TC)
- DDS Shaft Seal, 12 x 24 x 7 mm., Fluoro Rubber (122407TCV)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305205SF)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (85X130X12 CRW1 R)
- Dds Motor Supplies