Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50 x 110 x 10 mm., Fluoro Rubber
Mfr # 5011010TCV
Zoro # G6131441
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 110 mm
- Width 10 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 5011010TCV
- Zoro # G6131441
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 110 mm |
Width | 10 mm |
Inside Diameter | 50 mm |
Overall Width | 10 mm |
Outside Diameter | 110 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Number of Lips | 2 |
Spring Reinforcement | Yes |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Case Coating | None |
Maximum Pressure | 10 psi |
System of Measurement | Metric |
Contact Type | Contact Seal |
Seal Design | TC |
Maximum Surface Speed | 999 mps |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 50 mm, Outside Diameter 110 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 16 oz. (YL10-016)
- DYNABRADE Guard (11005)
- MILTON Air Regulator, 3/8" NPT (1114)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FC7005Q020BK, Pressure Line, 25 micron (ZX-FC7005Q020BK)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (408007SC)
- DDS Shaft Seal, SF, 19mm ID, Nitrile Rubber (193207SF)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224810SC)
- DDS Shaft Seal, 70 x 125 x 12 mm., Nitrile Rubber (7012512TC)
- DDS Shaft Seal, 25 x 37 x 7 mm., SC, Nitrile Rubber (25377SC)
- DDS Shaft Seal, 25 x 47 x 7 mm., Nitrile Rubber (254707TC)
- DDS Shaft Seal, 50 x 72 x 10 mm., Nitrile Rubber (507210TC)
- Dds Shaft Seals & Adapters