Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 50 x 100 x 10 mm., Fluoro Rubber
Mfr # 5010010TCV
Zoro # G6131469
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 100 mm
- Width 10 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 5010010TCV
- Zoro # G6131469
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 100 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 50 mm |
Outside Diameter | 100 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Seal Design | TC |
Minimum Temperature | -30 Degrees F |
Case Coating | None |
Number of Lips | 2 |
Maximum Surface Speed | 999 mps |
Maximum Temperature | 400 Degrees F |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Contact Type | Contact Seal |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Standards | DIN 3760 |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Maximum Pressure | 10 psi |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 50 mm, Outside Diameter 100 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Forced Air Oil Cooler, HP Heat Removed 25 (A20-3)
- FESTO Swivel Flange SNCB-50 (SNCB-50)
- D&D 49" Outside Length, 5/8" Top Width, 1 Ribs (5VX490)
- PBC LINEAR Linear Sleeve Bearing, ID 5/8 In (PS1014-08)
- DDS Shaft Seal, 85 x 110 x 12 mm., Fluoro Rubber (8511012TCV)
- DDS Shaft Seal, TC, 17mm ID, Nitrile Rubber (172407TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7547.6211.11TC)
- DDS Shaft Seal, SF, 1.75in ID, Nitrile Rubber (44.4563.59.52SF)
- DDS Shaft Seal, 28 x 42 x 7 mm., Nitrile Rubber (284207TC)
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber (IN15.8738.16.35SC)
- DDS Shaft Seal, TC, 45mm ID, Nitrile Rubber (456807TC)
- Dds Shaft Seals & Adapters