Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 48mm I. D., 62mm O. D., 8mm W
Mfr # 48628SB
Zoro # G5926879
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 48 mm
- Outside Dia. 62 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 48628SB
- Zoro # G5926879
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 48 mm |
Outside Dia. | 62 mm |
Width | 8 mm |
Inside Diameter | 48 mm |
Outside Diameter | 62 mm |
Overall Width | 8 mm |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 48 mm, Outside Diameter 62 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Quick Clamp, 1Pc, 20mm, Alum (MQCL-20-A)
- DAYTON 1922V454 46" Outside Length, 45 13/32 in Pitch Length, 1-3/16" Top Width (3HEV5)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V66 (1B5V66)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V3041B1C05, Pressure Line, 5 micron, Outside-In (MF0058392)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (255008TC)
- DDS Shaft Seal, 78mm I. D., 110mm O. D., 12mm W (7811012TC)
- DDS Shaft Seal, 62 x 90 x 10 mm., Nitrile Rubber (629010TC)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142204SC)
- DDS Shaft Seal, TCNV, 55mm ID, Fluoro Rubber (557208TCNV)
- DDS Shaft Seal, TCN, 25mm ID, Nitrile Rubber (254511TCN)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5747.626.35SC)
- Dds Shaft Seals & Adapters