Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 480mm I. D., 520mm O. D.
Mfr # 48052020SA
Zoro # G5905510
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 480 mm
- Outside Dia. 520 mm
- Width 20 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 48052020SA
- Zoro # G5905510
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 480 mm |
Outside Dia. | 520 mm |
Width | 20 mm |
Outside Diameter | 520 mm |
Overall Width | 20 mm |
Inside Diameter | 480 mm |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 480 mm, Outside Diameter 520 mm, Overall Width 20 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXX510, Return Line, 10 micron, Inside-Out (MF0063467)
- NSK NSK 6206ZZE, 6200 Series Single Row Deep Groove Ball Bearing (6206ZZE)
- GATES Truflex V-Belts, 4L260 (4L260)
- SPEEDAIRE Silencer Muffler, 1/8 In MNPT, 11/16 Hex (1EJV9)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557510TCN)
- DDS Shaft Seal, 18 x 35 x 7 mm., TC, Nitrile Rubber (18357TC)
- DDS Shaft Seal, 130mm I. D., 170mm O. D. (13017015SA)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7541.276.35SC)
- DDS Shaft Seal, 80 x 95 x 5 mm., VC, Nitrile Rubber (80955VC)
- DDS Shaft Seal, 88mm I. D., 105mm O. D., 12mm W (8810512SC)
- DDS Shaft Seal, 92mm I. D., 120mm O. D., 13mm W (9212013SC)
- Dds Motor Supplies