Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 48 x 72 x 8 mm., Nitrile Rubber
Mfr # 487208TC
Zoro # G6131496
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 48 mm
- Outside Dia. 72 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 487208TC
- Zoro # G6131496
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 48 mm |
Outside Dia. | 72 mm |
Width | 8 mm |
Inside Diameter | 48 mm |
Outside Diameter | 72 mm |
Overall Width | 8 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 48 mm, Outside Diameter 72 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Quick Clamp, 1-3/8 In, Alum (QCL-22-A)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 12" L (GS3125-120)
- ZORO SELECT Sleeve Bearing, 3/16 in Bore, PTFE Steel (ZUSAB-PB-857)
- BESTORQ 4L260 V Belt, 26 in Outside Length, 1/2 in Top Width, 1 Ribs (4L260)
- DDS Shaft Seal, TCNV, 19.5mm ID, Fluoro Rubber (19.53006TCNV)
- DDS Shaft Seal, 78mm I. D., 110mm O. D., 12mm W (7811012TC)
- DDS Shaft Seal, SC, 38mm ID, Nitrile Rubber (388010SC)
- DDS Shaft Seal, VG, 14mm ID, Nitrile Rubber (142005VG)
- DDS Shaft Seal, TCV, 22mm ID, Fluoro Rubber (224207TCV)
- DDS Shaft Seal, TCN, 70mm ID, Nitrile Rubber (7010010TCN)
- DDS Shaft Seal, SCV, 48mm ID, Fluoro Rubber (4866.89.8SCV)
- Dds Shaft Seals & Adapters