Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 48 x 72 x 10 mm., TC, Nitrile Rubber
Mfr # 487210TC
Zoro # G7758445
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 48 mm
- Outside Dia. 72 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 487210TC
- Zoro # G7758445
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 48 mm |
Outside Dia. | 72 mm |
Width | 10 mm |
Overall Width | 10 mm |
Outside Diameter | 72 mm |
Inside Diameter | 48 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 48 mm, Outside Diameter 72 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES BladeRunner Lawn and Garden Belt (6577BR)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.25 inch OD (2BK55H)
- PIX Belt, BX Cogged, 21/32 x 60 in. OC (BX57)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 22 # of Teeth (40BS22H X 3/4)
- DDS Shaft Seal, SF, 24mm ID, Nitrile Rubber (244707SF)
- DDS Shaft Seal, 38 x 60 x 8 mm., TC, Nitrile Rubber (38608TC)
- DDS Shaft Seal, 68 x 90 x 10 mm., Nitrile Rubber (689010TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4563.512.7SC)
- DDS Shaft Seal, TF, 20mm ID, Nitrile Rubber (203510TF)
- DDS Shaft Seal, SC, 12mm ID, Nitrile Rubber (12244.5SC)
- DDS Shaft Seal, TF, 12mm ID, Nitrile Rubber (123007TF)
- Dds Shaft Seals & Adapters