Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 47mm I. D., 72mm O. D., 10mm W
Mfr # 477210SA
Zoro # G5938410
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 47 mm
- Outside Dia. 72 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 477210SA
- Zoro # G5938410
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 47 mm |
Outside Dia. | 72 mm |
Width | 10 mm |
Overall Width | 10 mm |
Outside Diameter | 72 mm |
Inside Diameter | 47 mm |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 47 mm, Outside Diameter 72 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35331-400)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE100FV1, Return Line, 25 micron, Outside-In (MF0062388)
- LOC-LINE Hose Segments, Black, 1/2", 25ft., 59Pcs (59860-BLK)
- FESTO Flat Cylinder DZH-25-200-PPV-A (DZH-25-200-PPV-A)
- DDS Shaft Seal, 50 x 80 x 10 mm., TC, Nitrile Rubber (508010TC)
- DDS Shaft Seal, 54mm I. D., 80mm O. D., 10mm W (548010SA)
- DDS Shaft Seal, 130mm I. D., 150mm O. D. (13015010SC)
- DDS Shaft Seal, 75mm I. D., 100mm O. D., 10mm W (7510010TB)
- DDS Shaft Seal, 62 x 90 x 10 mm., Nitrile Rubber (629010TC)
- DDS Shaft Seal, 48 x 72 x 7 mm., TC, Nitrile Rubber (48727TC)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76SC)
- Dds Shaft Seals & Adapters