Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 47.62mm I. D., 69.85mm O. D.
Mfr # 47.6269.859.52SB
Zoro # G5944132
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 47.62 mm
- Outside Dia. 69.85 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 47.6269.859.52SB
- Zoro # G5944132
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 47.62 mm |
Outside Dia. | 69.85 mm |
Width | 9.52 mm |
Inside Diameter | 1.875 in |
Outside Diameter | 2.75 in |
Overall Width | 0.375 in |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 1.875 in, Outside Diameter 2.75 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B63 (B63)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.75" OD (441B)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- SPRAYON Dry Lubricant, General Purpose, H1 Food Grade, 13.25 oz Aerosol Can (S00211000)
- DDS Shaft Seal, 30 x 55 x 7 mm., SCV, Fluoro Rubber (30557SCV)
- DDS Shaft Seal, 34 x 50 x 7 mm., TC, Nitrile Rubber (34507TC)
- DDS Shaft Seal, 42 x 55 x 8 mm., Nitrile Rubber (425508TC)
- DDS Shaft Seal, SC, 36mm ID, Nitrile Rubber (365010SC)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304407SC)
- DDS Shaft Seal, TC, 19mm ID, Nitrile Rubber (193808TC)
- DDS Shaft Seal, 60mm I. D., 110mm O. D., 12mm W (6011012SC)
- Dds Motor Supplies