Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 45mm I. D., 65mm O. D., 8mm W
Mfr # 45658TCV
Zoro # G5933477
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 45 mm
- Outside Dia. 65 mm
- Lip Material Fluoro Rubber
- Number of Lips 2
- Outside Diameter 65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 45658TCV
- Zoro # G5933477
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 45 mm |
Outside Dia. | 65 mm |
Width | 8 mm |
Outside Diameter | 65 mm |
Overall Width | 8 mm |
Inside Diameter | 45 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Number of Lips | 2 |
Maximum Pressure | 10 psi |
Spring Reinforcement | Yes |
Maximum Surface Speed | 999 mps |
Case Coating | None |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
System of Measurement | Metric |
Seal Design | TC |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 45 mm, Outside Diameter 65 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 90 Inch Long x 4 Ribs (4R3VX900)
- CONTINENTAL Food Hose, 2" ID x 25 ft., Clear (NTF200-25-G)
- MI-T-M Hose Barb (23-0073)
- LEGRIS Compact Flow Control, 6mm Tube, 1/8 In (7065 06 10)
- DDS Shaft Seal, TCNV, 45mm ID, Fluoro Rubber (456507TCNV)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (253807TCV)
- DDS Shaft Seal, 180 x 220 x 15 mm., SCV, Fluoro Rubber (18022015SCV)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355707TC)
- DDS Shaft Seal, 55 x 80 x 10 mm., TCV, Fluoro Rubber (558010TCV)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (385007TC)
- DDS Shaft Seal, 15 x 28 x 7 mm., Nitrile Rubber (152807TC)
- Dds Motor Supplies