Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 45mm I. D., 62mm O. D., 8mm W
Mfr # 456208TCV
Zoro # G5930029
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 45 mm
- Outside Dia. 62 mm
- Lip Material Fluoro Rubber
- Contact Type Contact Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 456208TCV
- Zoro # G5930029
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 45 mm |
Outside Dia. | 62 mm |
Width | 8 mm |
Overall Width | 8 mm |
Inside Diameter | 45 mm |
Outside Diameter | 62 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Contact Type | Contact Seal |
Maximum Pressure | 10 psi |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Seal Design | TC |
System of Measurement | Metric |
Maximum Surface Speed | 999 mps |
Spring Reinforcement | Yes |
Number of Lips | 2 |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 45 mm, Outside Diameter 62 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Branch Tee, 6mm, TubexR(PT) (KQ2T06-M6A)
- DURA-SURE TORQUE Timing Belt, S8M, 20 x 1216mm PL, T152 (200-S8M-1216)
- BANDO 1524 mm Outside Length, 10 mm Top Width, 1 Ribs (3V600)
- FOSTER Steel Socket, 3/8"x3/8"FPT (H3S)
- DDS Shaft Seal, 45 x 62 x 10 mm., TCV, Fluoro Rubber (456210TCV)
- DDS Shaft Seal, 45 x 62 x 10 mm., SCV, Fluoro Rubber (456210SCV)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (202806TCNV)
- DDS Shaft Seal, TC, 45mm ID, Nitrile Rubber (456807TC)
- DDS Shaft Seal, 130 x 160 x 13 mm., TCV, Fluoro Rubber (13016013TCV)
- DDS Shaft Seal, 25 x 32 x 4 mm., VC, Nitrile Rubber (25324VC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162505TC)
- Dds Motor Supplies