Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 450mm I. D., 500mm O. D.
Mfr # 45050022SC
Zoro # G5916211
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 450 mm
- Outside Dia. 500 mm
- Lip Material Nitrile Rubber
- Design Code SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 45050022SC
- Zoro # G5916211
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 450 mm |
Outside Dia. | 500 mm |
Width | 22 mm |
Inside Diameter | 450 mm |
Outside Diameter | 500 mm |
Overall Width | 22 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 450 mm, Outside Diameter 500 mm, Overall Width 22 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-04FJX-04MJ TEE (6602-04-04-04)
- ENERPAC Saddle 30T (CF698045)
- RULAND Shaft Collar, Locknut, 2.360-18 In, Steel (TCN-12-F)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (152SS600K000030)
- DDS Shaft Seal, 25 x 38 x 7 mm., SCV, Fluoro Rubber (25387SCV)
- DDS Shaft Seal, 130mm I. D., 200mm O. D. (13020012TC)
- DDS Shaft Seal, 110mm I. D., 135mm O. D. (11013512SC)
- DDS Shaft Seal, TCNV, 45mm ID, Fluoro Rubber (456507TCNV)
- DDS Shaft Seal, 18 x 32 x 7 mm., TC, Nitrile Rubber (18327TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7541.276.35TC)
- DDS Shaft Seal, 82.55mm I. D., 114.3mm O. D. (82.55114.312.7SC)
- Dds Motor Supplies