Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 45 x 80 x 10 mm., Nitrile Rubber
Mfr # 458010TC
Zoro # G6131609
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 45 mm
- Outside Dia. 80 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 458010TC
- Zoro # G6131609
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 45 mm |
Outside Dia. | 80 mm |
Width | 10 mm |
Inside Diameter | 45 mm |
Outside Diameter | 80 mm |
Overall Width | 10 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 45 mm, Outside Diameter 80 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (5K49MN6080)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6304 2NSE)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-40)
- FESTO Pressure Sensor SPAE-P10R-S4-PNLK-2.5K (SPAE-P10R-S4-PNLK-2.5K)
- DDS Shaft Seal, 35 x 52 x 6 mm., TC, Nitrile Rubber (35526TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223808SC)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5741.277.93SC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (354504TC)
- DDS Shaft Seal, 95mm I. D., 125mm O. D., 13mm W (9512513TC)
- DDS Shaft Seal, TCNV, 55mm ID, Fluoro Rubber (557208TCNV)
- DDS Shaft Seal, 12 x 30 x 7 mm., SC, Nitrile Rubber (12307SC)
- Dds Motor Supplies